DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

TOUGH GUY Horse Hair Fine Sweeping Push Broom

TOUGH GUY| Zoro #: G1125625| Mfr #: 4KNA3

$36.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acid Resistant: No
Chemical Resistant: No
Bristle Material: Horsehair
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125625 Mfr #: 4KNA3
Acid Resistant: NoChemical Resistant: No
Bristle Material: HorsehairBlock Material: Hardwood
Includes: Guaranteed Replacement against Cracking, Warping or BreakingBroom Application: Smooth
Color Coding System: NoTrim Length: 3"
Block Size: 24"Item: Push Broom
Bristle Color: BlackBroom Handle Length: No Handle
Broom Width: 24"Country of Origin (subject to change): Sri Lanka

Description

Broom Head, Broom Style Push Broom, Sweep Face 24 In., Trim Length 3 In., Basic Bristle Material Natural, Specific Bristle Material Horsehair, Bristle Color Black, Color Coding System No, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Wood, Block Size 24 In., Broom Connection Type Acme Thread, Broom Application Smooth, Chemical Resistant No, Acid Resistant No, Push Broom

Reviews