- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Brooms
- /
- 24 in Sweep Face Floor Sweep, Synthetic, Blue
Shop Alternate Products
This Product is Discontinued
Tough Guy
24 in Sweep Face Floor Sweep, Synthetic, Blue (Discontinued)
Mfr # 1YTH6
Zoro # G0644594
This Product is Discontinued
Key Features
- Bristle Type Synthetic
- Sweep Face 24 in
- Bristle Material Polypropylene
- Bristle Color Blue
- Block Material Plastic
Customers Also Purchased
Dimensions
Trim Length | 2 in to 2-3/8 in |
Block Size | 24 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Broom Width | 24" |
Details
Bristle Type | Synthetic |
Sweep Face | 24 in |
Bristle Material | Polypropylene |
Bristle Color | Blue |
Block Material | Plastic |
Handle Connection | Threaded |
Item | Floor Sweep |
Broom Handle Material | No Handle |
Color | Blue |
Features | Short, heavy bristles in front; Long, fine/medium bristles in back |
Broom Style | Push Broom |
Broom Connection Type | Acme Thread |
Specific Bristle Material | Polypropylene |
Broom Handle Color | No Handle |
Broom Handle Tip Material | No Handle |
Broom Application | Any Surface |
Broom Grade | Medium-Duty |
Includes | Broom Only Included |
For Use With | 1VAJ4 |
Broom Block Material | Plastic |
Basic Bristle Material | Polypropylene |
Series | Omni Sweep |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Color Coding System | No |
Broom Type | General Purpose |
Tool Type | Broom Head |
Handle Connection Type | Threaded |
Handle Tip Material | No Handle |
Description
Floor Sweep, Broom Type General Purpose, Bristle Material Polypropylene, Sweep Face 24 in, Bristle Color Blue, Block Material Plastic, Handle Length No Handle, Handle Material No Handle, Handle Color No Handle, Handle Connection Type Threaded, Chemical Resistant Yes, Features Short, heavy bristles in front; Long, fine/medium bristles in back, For Use With 1VAJ4, Includes Broom Only Included, Tool Type Broom Head, Acid Resistant Yes, Color Coding System No