KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TOUGH GUY Blue Polypropylene Coarse Sweeping Push Broom

TOUGH GUY| Zoro #: G1142294| Mfr #: 4GU68

$30.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acid Resistant: No
Bristle Material: Polypropylene
Block Size: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1142294 Mfr #: 4GU68
Acid Resistant: NoBristle Material: Polypropylene
Block Size: 24"Trim Length: 3"
Block Material: HardwoodBristle Color: Blue
Item: Push BroomChemical Resistant: No
Broom Handle Length: No HandleBroom Application: Rough
Broom Width: 24"Color Coding System: No
Country of Origin (subject to change): Sri Lanka

Description

Broom Head, Broom Style Push Broom, Sweep Face 24 In., Trim Length 3 In., Basic Bristle Material Synthetic, Specific Bristle Material Polypropylene, Bristle Color Blue, Color Coding System No, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Wood, Block Size 24 In., Broom Connection Type Acme Thread, Broom Application Rough, Chemical Resistant No, Acid Resistant No, Includes Broom Braces, Push Broom

Reviews