Push Broom, Synthetic, 24" Block

TOUGH GUY| Zoro #: G0983464| Mfr #: 1A847

$22.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Broom Handle Length: No Handle
Includes: Guaranteed Replacement against Cracking, Warping or Breaking
Item: Push Broom
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983464 Mfr #: 1A847
Broom Handle Length: No HandleIncludes: Guaranteed Replacement against Cracking, Warping or Breaking
Item: Push BroomBristle Color: Brown
Bristle Material: SyntheticBlock Material: Foam
Block Size: 24"Trim Length: 3"
Broom Width: 24"For Use With: Threaded Handles Numbers 1A839, 3H384, 3H389 and 3U790
Country of Origin (subject to change): Sri Lanka

Description

Push Broom, Bristle Material Synthetic, Broom Width 24 In., Trim Length 3 In., Block Material Foam, Block Size 24 In., Includes Guaranteed Replacement against Cracking, Warping or Breaking, For Use With Threaded Handles Numbers 1A839, 3H384, 3H389 and G0271451

Reviews