TOUGH GUY Polystyrene Fine Sweeping Push Broom

TOUGH GUY| Zoro #: G1946716| Mfr #: 4KNA5

$18.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acid Resistant: No
Chemical Resistant: No
Bristle Material: Polystyrene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946716 Mfr #: 4KNA5
Acid Resistant: NoChemical Resistant: No
Bristle Material: PolystyreneBlock Material: Hardwood
Includes: Guaranteed Replacement against Cracking, Warping or BreakingBroom Application: Smooth
Color Coding System: NoTrim Length: 3"
Block Size: 24"Item: Push Broom
Bristle Color: GrayBroom Handle Length: No Handle
Broom Width: 24"Country of Origin (subject to change): Sri Lanka

Description

Broom Head, Broom Style Push Broom, Sweep Face 24 In., Trim Length 3 In., Basic Bristle Material Synthetic, Specific Bristle Material Polystyrene, Bristle Color Gray, Color Coding System No, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Wood, Block Size 24 In., Broom Connection Type Acme Thread, Broom Application Smooth, Chemical Resistant No, Acid Resistant No, Push Broom

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews