THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Floor Sweep Head, 24"L, Stiff

TOUGH GUY| Zoro #: G0408642| Mfr #: 2KE77

$40.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: Yes
Bristle Material: Synthetic
Broom Handle Length: No Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0408642 Mfr #: 2KE77
Chemical Resistant: YesBristle Material: Synthetic
Broom Handle Length: No HandleTrim Length: 2-21/64"
Item: Broom HeadBristle Color: Green
Acid Resistant: YesColor Coding System: Yes
Country of Origin (subject to change): United States

Description

Broom Head, Bristle Material Synthetic, Bristle Color Green, Trim Length 2-21/64 In., Color Coding System Yes, Chemical Resistant Yes, Acid Resistant Yes

Reviews