KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TOUGH GUY Green Flagged Synthetic Fine Sweeping Push Broom

TOUGH GUY| Zoro #: G0397695| Mfr #: 3H388

$22.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: No
Bristle Material: Flagged Synthetic
Broom Application: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397695 Mfr #: 3H388
Chemical Resistant: NoBristle Material: Flagged Synthetic
Broom Application: SmoothBroom Handle Length: No Handle
Trim Length: 3"Block Material: Foam
Color Coding System: NoBroom Width: 24"
Item: Push BroomIncludes: Guaranteed Replacement against Cracking, Warping or Breaking
Block Size: 24"Acid Resistant: No
Bristle Color: GreenCountry of Origin (subject to change): Sri Lanka

Description

Push Broom, Bristle Material Flagged Synthetic, Broom Width 24 In., Bristle Color Green, Trim Length 3 In., Color Coding System No, Block Material Foam, Block Size 24 In., Broom Connection Type Threaded, Chemical Resistant No, Acid Resistant No, Broom Application Smooth, Includes Guaranteed Replacement against Cracking, Warping or Breaking

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews