KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TOUGH GUY Maroon Synthetic Heavy Duty Push Broom

TOUGH GUY| Zoro #: G2066373| Mfr #: 2PYV6

$19.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: No
Bristle Material: Synthetic
Broom Application: Semi-Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2066373 Mfr #: 2PYV6
Chemical Resistant: NoBristle Material: Synthetic
Broom Application: Semi-SmoothBroom Handle Length: No Handle
Trim Length: 3"Block Material: Hardwood
Color Coding System: NoBroom Width: 24"
Item: Push BroomIncludes: Guaranteed Replacement against Cracking, Warping or Breaking
Block Size: 24"Acid Resistant: No
Bristle Color: MaroonCountry of Origin (subject to change): Sri Lanka

Description

Push Broom, Bristle Material Synthetic, Broom Width 24 In., Bristle Color Maroon, Trim Length 3-1/4 In., Color Coding System No, Block Material Hardwood, Block Size 24 In., Broom Connection Type Threaded, Chemical Resistant No, Acid Resistant No, Broom Application Semi-Smooth, Includes Guaranteed Replacement against Cracking, Warping or Breaking

Reviews