KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Sweep Head, 24"L, Stiff

TOUGH GUY| Zoro #: G2372946| Mfr #: 2KE76

$40.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: Yes
Bristle Material: Synthetic
Broom Handle Length: No Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2372946 Mfr #: 2KE76
Chemical Resistant: YesBristle Material: Synthetic
Broom Handle Length: No HandleTrim Length: 2-21/64"
Item: Broom HeadBristle Color: Red
Acid Resistant: YesColor Coding System: Yes
Country of Origin (subject to change): United States

Description

Broom Head, Bristle Material Synthetic, Bristle Color Red, Trim Length 2-21/64 In., Color Coding System Yes, Chemical Resistant Yes, Acid Resistant Yes

Reviews