TOUGH GUY Yellow Synthetic General Purpose Push Broom

TOUGH GUY| Zoro #: G1771156| Mfr #: 1A841

$23.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Broom Handle Length: No Handle
Item: Push Broom
Bristle Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771156 Mfr #: 1A841
Broom Handle Length: No HandleItem: Push Broom
Bristle Color: YellowBristle Material: Synthetic
Block Material: FoamBlock Size: 24"
Trim Length: 3"Broom Width: 24"
For Use With: 3H389Country of Origin (subject to change): Sri Lanka

Description

Push Broom, Bristle Material Synthetic, Broom Width 24 In., Trim Length 3 In., Block Material Foam, Block Size 24 In., For Use With G0554495

Reviews