KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TOUGH GUY Maroon Synthetic Heavy Duty Push Broom

TOUGH GUY| Zoro #: G1568725| Mfr #: 3U772

$44.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: No
Bristle Material: Synthetic
Broom Application: Rough
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568725 Mfr #: 3U772
Chemical Resistant: NoBristle Material: Synthetic
Broom Application: RoughBroom Handle Length: No Handle
Trim Length: 3"Block Material: Hardwood
Color Coding System: NoBroom Width: 36"
Item: Push BroomIncludes: Guaranteed Replacement against Cracking, Warping or Breaking
Block Size: 36"Acid Resistant: No
Bristle Color: MaroonCountry of Origin (subject to change): Sri Lanka

Description

Push Broom, Bristle Material Synthetic, Broom Width 36 In., Bristle Color Maroon, Trim Length 3 In., Color Coding System No, Block Material Hardwood, Block Size 36 In., Broom Connection Type Threaded, Chemical Resistant No, Acid Resistant No, Broom Application Rough, Includes Guaranteed Replacement against Cracking, Warping or Breaking

Reviews