THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

TOUGH GUY Yellow Synthetic General Purpose Push Broom

TOUGH GUY| Zoro #: G0745096| Mfr #: 3U768

$40.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: No
Bristle Material: Synthetic
Broom Application: Semi-Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0745096 Mfr #: 3U768
Chemical Resistant: NoBristle Material: Synthetic
Broom Application: Semi-SmoothBroom Handle Length: No Handle
Trim Length: 3"Block Material: Hardwood
Color Coding System: NoBroom Width: 36"
Item: Push BroomIncludes: Guaranteed Replacement against Cracking, Warping or Breaking
Block Size: 36"Acid Resistant: No
Bristle Color: YellowCountry of Origin (subject to change): Sri Lanka

Description

Broom Head, Broom Style Push Broom, Sweep Face 36 In., Trim Length 3 In., Basic Bristle Material Synthetic, Specific Bristle Material Synthetic, Bristle Color Yellow, Color Coding System No, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Wood, Block Size 36 In., Broom Connection Type Acme Thread, Broom Application Semi-Smooth, Chemical Resistant No, Acid Resistant No, Push Broom

Reviews