TOUGH GUY Black Polypropylene Push Broom with Handle

TOUGH GUY| Zoro #: G1780405| Mfr #: 3PCA9

$205.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Chemical Resistant: Yes
Block Material: Aluminum
Bristle Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780405 Mfr #: 3PCA9
Chemical Resistant: YesBlock Material: Aluminum
Bristle Material: PolypropyleneBroom Application: Semi-Smooth
Broom Handle Tip Material: AluminumBroom Handle Length: 60"
Trim Length: 3"Broom Grade: Medium-Duty
Features: No Spin HeadColor Coding System: No
Handle Color: RedFor Use With: Mfr. No. SA20281
Block Size: 28"Broom Width: 28"
Item: Push BroomBroom Handle Diameter: 1-1/8"
Includes: Braced HandleBroom Handle Material: Aluminum
Acid Resistant: YesBristle Color: Black
Country of Origin (subject to change): United States

Description

Push Broom, Bristle Material Polypropylene, Broom Handle Length 60 In., Broom Width 28 In., Bristle Color Black, Trim Length 3 In., Color Coding System No, Broom Handle Diameter 1-1/8 In., Block Material Aluminum, Block Size 28 In., Broom Handle Material Aluminum, Handle Color Red, Broom Handle Tip Material Aluminum, Broom Connection Type Wrap-Around Brace, Broom Grade Medium-Duty, Chemical Resistant Yes, Acid Resistant Yes, Broom Application Semi-Smooth, Features No Spin Head

Reviews