KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TOUGH GUY Black Polypropylene Push Broom with Handle

TOUGH GUY| Zoro #: G0653852| Mfr #: 3PCC1

$283.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Broom Handle Tip Material: Aluminum
Handle Color: Red
Includes: Braced Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653852 Mfr #: 3PCC1
Broom Handle Tip Material: AluminumHandle Color: Red
Includes: Braced HandleBroom Grade: Medium-Duty
Bristle Material: PolypropyleneChemical Resistant: Yes
Block Size: 28"Trim Length: 3"
Block Material: AluminumBristle Color: Black
Broom Handle Material: AluminumItem: Push Broom
For Use With: Mfr. No. SA20282Broom Handle Diameter: 1-1/8"
Broom Handle Length: 66"Features: No Spin Head
Acid Resistant: YesBroom Application: Semi-Smooth
Broom Width: 28"Color Coding System: No
Country of Origin (subject to change): United States

Description

Broom Head and Handle, Broom Style Push Broom, Sweep Face 28 In., Trim Length 3 In., Basic Bristle Material Synthetic, Specific Bristle Material Polypropylene, Bristle Color Black, Color Coding System No, Broom Handle Material Aluminum, Broom Handle Tip Material Aluminum, Broom Handle Diameter 1-1/8 In., Broom Handle Length 66 In., Broom Handle Color Red, Broom Block Material Metal, Block Size 28 In., Broom Connection Type Braced, Broom Application Semi-Smooth, Broom Grade Medium-Duty

Reviews