Tough Guy
23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Green
Mfr # 48LZ21
Zoro # G6603051
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 23 13/32 in
- Bristle Length 2 in
- Bristle Material Polypropylene
- Block Material Plastic
Explore More Products
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Blue 48LZ30
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, White 48LY89
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Yellow 48LZ31
- TOUGH GUY 12 in Sweep Face Broom, Stiff, Synthetic, Black 3PCA6
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Synthetic, Gray 90610
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Natural, Synthetic, Black 4KNA1
- TOUGH GUY Whisk Broom, 10"W 3H386
- TOUGH GUY 11 1/2 in Sweep Face Broom, Soft/Stiff Combination, Natural, Black, 42 in L Handle 3ZJD7
- TOUGH GUY 11 1/2 in Sweep Face Broom, Soft/Stiff Combination, Natural, Black, 42 in L Handle 3ZJD9
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green 29152
- STRUCTRON Industrial Broom, 28", 2 Rows, 60" Handle 82728
- Tough Guy Brooms