TOUGH GUY Brown Palmyra Coarse Sweeping Push Broom

TOUGH GUY| Zoro #: G2318233| Mfr #: 2PYV3

$18.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2318233 Mfr #: 2PYV3
Includes: Guaranteed Replacement against Cracking, Warping or BreakingBlock Size: 24"
Bristle Color: Black, BrownBlock Material: Hardwood
Broom Application: Semi-SmoothItem: Push Broom
Acid Resistant: YesBroom Width: 24"
Broom Connection Type: ThreadedColor Coding System: No
Chemical Resistant: YesBristle Material: Palmyra
Trim Length: 4"Country of Origin (subject to change): Sri Lanka

Product Description

Push Broom, Bristle Material Palmyra, Broom Width 24 In., Bristle Color Black, Brown, Trim Length 4 In., Color Coding System No, Block Material Hardwood, Block Size 24 In., Broom Connection Type Threaded, Chemical Resistant Yes, Acid Resistant Yes, Broom Application Semi-Smooth, Includes Guaranteed Replacement against Cracking, Warping or Breaking

Product Reviews

Save 15%. Sign up for Z-mail.