JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

TOUGH GUY Polypropylene Coarse Sweeping Push Broom

TOUGH GUY| Zoro #: G2106036| Mfr #: 4KNC2

$34.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2106036 Mfr #: 4KNC2
Block Material: HardwoodAcid Resistant: No
Bristle Material: PolypropyleneItem: Push Broom
Color Coding System: NoBroom Connection Type: Threaded
Chemical Resistant: NoIncludes: Guaranteed Replacement against Cracking, Warping or Breaking
Broom Application: SmoothBroom Width: 24"
Trim Length: 3"Block Size: 24"
Country of Origin (subject to change): Sri Lanka

Product Description

Push Broom, Bristle Material Polypropylene, Broom Width 24 In., Bristle Color Gray, Trim Length 3 In., Color Coding System No, Block Material Hardwood, Block Size 24 In., Broom Connection Type Threaded, Chemical Resistant No, Acid Resistant No, Broom Application Smooth, Includes Guaranteed Replacement against Cracking, Warping or Breaking

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.