TOUGH GUY Black Polypropylene Push Broom

TOUGH GUY| Zoro #: G1551401| Mfr #: 3PCC3

$455.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1551401 Mfr #: 3PCC3
Block Size: 84"Includes: Braced Handle
Trim Length: 4"Broom Handle Tip Material: Aluminum
Bristle Material: PolypropyleneFor Use With: Mfr. No. SA20055
Acid Resistant: YesBroom Grade: Medium-Duty
Block Material: AluminumFeatures: No Spin Head
Item: Push BroomBroom Handle Diameter: 1-1/8"
Color Coding System: NoChemical Resistant: Yes
Broom Handle Material: AluminumBroom Handle Length: 40"
Broom Width: 84"Broom Application: Smooth, Semi-Smooth
Broom Connection Type: Bolt-OnHandle Color: Silver
Country of Origin (subject to change): United States

Product Description

Push Broom, Bristle Material Polypropylene, Broom Handle Length 40 In., Broom Width 84 In., Trim Length 4 In., Color Coding System No, Broom Handle Diameter 1-1/8 In., Block Material Aluminum, Block Size 84 In., Broom Handle Material Aluminum, Handle Color Silver, Broom Handle Tip Material Aluminum, Broom Connection Type Bolt-On, Broom Grade Medium-Duty, Chemical Resistant Yes, Acid Resistant Yes, Broom Application Smooth, Semi-Smooth, Features No Spin Head, Includes Braced Handle

Product Reviews

Save 15%. Sign up for Z-mail.