20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

TOUGH GUY Black Flagged Synthetic Coarse Sweeping Push Broom

TOUGH GUY| Zoro #: G1037915| Mfr #: 4GU67

$32.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1037915 Mfr #: 4GU67
Includes: Guaranteed Replacement against Cracking, Warping or BreakingBristle Color: Gray, Black
Block Material: HardwoodBroom Application: Semi-Smooth
Item: Push BroomAcid Resistant: No
Broom Width: 24"Broom Connection Type: Threaded
Color Coding System: NoChemical Resistant: No
Bristle Material: Flagged SyntheticTrim Length: 3"
Block Size: 24"Country of Origin (subject to change): Sri Lanka

Product Description

Contractor Broom, Designed For Medium Duty Sweeping, Gray Flagged Border w/Stiff Black Synthetic Fill, Hardwood Block Type, Block Size 24 In, Trim Length 3 In, Contractor Broom Handle G3470336

Product Reviews

Save 15%. Sign up for Z-mail.