TOUGH GUY Maroon Polypropylene Push Broom with Handle

TOUGH GUY| Zoro #: G2029754| Mfr #: 6ENP6

$39.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2029754 Mfr #: 6ENP6
Broom Handle Length: 60"Bristle Material: Polypropylene
Trim Length: 3-1/4"Block Size: 24"
Bristle Color: MaroonBlock Material: Hardwood
Item: Push BroomBroom Width: 24"
Country of Origin (subject to change): Sri Lanka

Product Description

Push Broom, Bristle Material Polypropylene, Broom Handle Length 60 In., Broom Width 24 In., Bristle Color Maroon, Trim Length 3-1/4 In., Block Material Hardwood, Block Size 24 In., Handle Color Natural, Includes Handle and Scraper For Removal Of Heavy. Caked Dirt And Debris

Product Reviews

Save 15%. Sign up for Z-mail.