TOUGH GUY Black Steel Push Broom with Handle

TOUGH GUY| Zoro #: G1019663| Mfr #: 3PCA7

$208.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1019663 Mfr #: 3PCA7
Includes: Braced HandleFeatures: No Spin Head
Item: Push BroomBlock Size: 16"
Trim Length: 3-3/4"Bristle Color: Black
Broom Width: 16"For Use With: Mfr. No. SA20281
Broom Connection Type: Gusset BraceColor Coding System: No
Broom Handle Material: AluminumChemical Resistant: Yes
Broom Handle Length: 60"Bristle Material: Steel
Broom Handle Diameter: 1-1/8"Broom Handle Tip Material: Aluminum
Block Material: HardwoodBroom Grade: Heavy-Duty
Broom Application: RoughAcid Resistant: Yes
Country of Origin (subject to change): United States

Product Description

Push Broom, Bristle Material Steel, Broom Handle Length 60 In., Broom Width 16 In., Bristle Color Black, Trim Length 3-3/4 In., Color Coding System No, Broom Handle Diameter 1-1/8 In., Block Material Hardwood, Block Size 16 In., Broom Handle Material Aluminum, Handle Color Red, Broom Handle Tip Material Aluminum, Broom Connection Type Gusset Brace, Broom Grade Heavy-Duty, Chemical Resistant Yes, Acid Resistant Yes, Broom Application Rough, Features No Spin Head, Includes Braced Handle

Product Reviews

Save 15%. Sign up for Z-mail.