TOUGH GUY Plastic General Purpose Push Broom

TOUGH GUY| Zoro #: G1283396| Mfr #: 1YTH3

$69.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1283396 Mfr #: 1YTH3
Broom Handle Length: 60"Chemical Resistant: Yes
Broom Handle Diameter: 15/16"Bristle Material: Plastic
Broom Handle Tip Material: PlasticTrim Length: 3"
Series: Sweep CompleteBlock Size: 18"
Handle Color: SilverFeatures: Sweep with Integrated Squeegee
Block Material: PlasticBroom Application: Any Surface
Item: Push BroomAcid Resistant: Yes
Broom Width: 18"Broom Grade: Medium-Duty
Broom Connection Type: ThreadedBroom Handle Material: Aluminum
Color Coding System: NoCountry of Origin (subject to change): China

Product Description

Push Broom, Bristle Material Plastic, Broom Handle Length 60 In., Broom Width 18 In., Bristle Color Blue, Trim Length 3 In., Color Coding System No, Broom Handle Diameter 15/16 In., Block Material Plastic, Block Size 18 In., Broom Handle Material Aluminum, Handle Color Silver, Broom Handle Tip Material Plastic, Broom Connection Type Threaded, Broom Grade Medium-Duty, Chemical Resistant Yes, Acid Resistant Yes, Broom Application Any Surface, Series Sweep Complete

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.