Radiator Brush, Wood Handle, OAL 27 In

TOUGH GUY| Zoro #: G0282527| Mfr #: 2FCD6

$8.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fill Type: Horsehair
Brush Dia. (In.): 2
Brush Length (In.): 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0282527 Mfr #: 2FCD6
Fill Type: HorsehairBrush Dia. (In.): 2
Brush Length (In.): 7Package Quantity: 1
Handle Dia. (In.): 1Handle Color: Clear Varnish
Type: Single Spiral/Single StemOverall Length (In.): 27
Item: Radiator BrushHandle Type: Wooden
Handle Length (In.): 4-1/2Country of Origin (subject to change): United States

Description

Radiator Brush, Single Spiral/Single Stem, Fill Type Horsehair, Brush Length (In.) 7, Brush Dia. (In.) 2, Handle Type Wooden, Handle Length (In.) 4-1/2, Handle Dia. (In.) 1, Handle Color Clear Varnish, Overall Length (In.) 27

Reviews