Radiator Brush, Wood Handle, OAL 27 In

TOUGH GUY| Zoro #: G1911926| Mfr #: 2FCE2

$11.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fill Type: Horsehair Poly Mix
Brush Dia. (In.): 2-1/2
Brush Length (In.): 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911926 Mfr #: 2FCE2
Fill Type: Horsehair Poly MixBrush Dia. (In.): 2-1/2
Brush Length (In.): 7Package Quantity: 1
Handle Dia. (In.): 1Handle Color: Clear Varnish
Type: Single Spiral/Single StemOverall Length (In.): 27
Item: Radiator BrushHandle Type: Wooden
Handle Length (In.): 4-1/2Country of Origin (subject to change): United States

Description

Radiator Brush, 2 1/2 In Diameter, Fill Type Horsehair/Poly Mix, Brush Length 7 In, Brush Dia 2 1/2 In, Handle Type Wood, Handle Length 4 1/2 In, Handle Dia 1 In, Handle Color Clear Varnish, Overall Length 27 In

Reviews