Rags, Terry Cloth, Assort. Colors, 25lb Box

TOUGH GUY| Zoro #: G1494403| Mfr #: 3U591

$88.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1494403 Mfr #: 3U591
Package Type: BoxItem: Rags
Material: Recycled Terry ClothColor: Assorted
Size: VariesPackage Size: 25 lb. Box
Country of Origin (subject to change): United States

Product Description

Rags, Size Varies, Material Recycled Terry Cloth, Color Assorted, Package Size 25 lb. Box, Package Type Box

Product Reviews

Save 15%. Sign up for Z-mail.