Receptacle Caddy Bag, Yellow, Plastic

TOUGH GUY| Zoro #: G2368247| Mfr #: 5DMY5

$48.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Round or Square Receptacles
Material: Plastic
Width: 22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368247 Mfr #: 5DMY5
For Use With: Round or Square ReceptaclesMaterial: Plastic
Width: 22"Height: 19-1/2"
Color: yellowItem: Receptacle Caddy Bag
Holds: Bottles and BrushesCountry of Origin (subject to change): Taiwan

Description

Receptacle Caddy Bag, Color Yellow, Material Plastic, Width 22 In., Height 19-1/2 In., For Use With Round or Square Receptacles, Holds Bottles and Brushes

Reviews