Tough Guy
Recycled Can Liner, 45 gal., Black, PK100, Height: 46 in
- Mfr # 38EU75
- Zoro # G9972645
$75.55
Subtotal: $75.55
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Width 40 in
- Capacity 45 gal
- Bag Closure Type None
- Thickness 1.5 mil
- Height 46 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TOUGH GUY Recycled Can Liner, 45 gal., Clear, PK100 38EU61
- TOUGH GUY 42 gal. Black Trash Bags 32-3/4"x47-5/8", 3.00 mil, 32PK 460X57
- TOUGH GUY Trash Bags, 15 gal., 0.75 mil, PK250 15E454
- TOUGH GUY Recycled Can Liner, 33 gal., 1.5 mil, PK100 38EU70
- TOUGH GUY Recycled Can Liner, 33 gal., Clear, 1 mil, PK100 38EU71
- TOUGH GUY Hosp. Islation Bag, 40to45gal, Blue, PK100 31DL05
- TOUGH GUY 16 gal. Clear Trash Bags 24"x33", 8 micron, 1000PK 46MN10
- TOUGH GUY Hospital Islation Bag, 44gal, Red, PK200 31DK90
- SURE-SAK Sure-Sak® Can Liners, 39" x 56", Silver, 50/Case LSS3956X4S
- CAPTAIN COLD Multiuse Bags CA1411757
- TOUGH GUY Trash Bags, 96 Gal, 52 in W, 75 in H, 2 mil Thick, Super Heavy Strength, Black 50 Pack 6FWH8
- Tough Guy Trash Bags