- Home
- /
- Janitorial & Cleaning Supplies
- /
- Trash & Recycling
- /
- Trash Bags
- /
- Recycled Trash Bags, 55 gal., Black, PK50
Tough Guy
Recycled Trash Bags, 55 gal., Black, PK50
- Zoro #: G7506502
- Mfr #: 31DK61
Tap to zoom
Hover or click to zoom
$50.81
pkg. of 50 ($1.02/ea)
- Width: 36 in
- Capacity: 55 gal
- Bag Closure Type: None
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $50.81
Tough Guy #31DK61 Specifications
- Zoro #: G7506502
- Mfr #: 31DK61
- Width: 36 in
- Capacity: 55 gal
- Bag Closure Type: None
- Thickness: 2 mil
- Height: 58 in
- Max. Load: 90 lb
- Material: Linear Low Density Polyethylene
- Scent: Unscented
- Seal: Star
- Color: Black
- Package Configuration: Coreless Roll
- Bags Per Roll: 10
- Strength Rating: Super Heavy
- Bag Product Grouping: Recycled Material Trash Bag
- Item: Recycled Trash Bags
- Bottom Seal Type: Star
- Trash Bag Color Family: Black
- Rolls per Package: 5
- % Recycled Content: 70% Post-Consumer
- Legend: No Legend
- Bags per Roll/Pack: 10/5
- Application: Food Service, Hospital, Landscaping, Office, Super Heavy Weight
- Bags per Roll: 10
- Country of Origin (subject to change): United States
Description
Recycled Material Trash Bag, Capacity 55 gal, Trash Bag Material LLDPE, Percent Recycled Content 70 Percent Recycled Content; 10 Percent Post Consumer, Thickness 2.0 mil, Color Black, Bag Closure Type None, Width 36 in, Height 58 in, Max. Load 90 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 5, Item Recycled Trash Bags, Application Food Service, Hospital, Landscaping, Office, Super Heavy Weight
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Tough Guy #31DK61
Explore more
- TOUGH GUY Trash Bags, 33 gal., 0.75 mil, PK250 15E473
- TOUGH GUY Hospital Islation Bag, 33gal, Blue, PK250 31DK89
- TOUGH GUY 7 gal. Trash Bags 8 micron, 1000PK 1CF86
- TOUGH GUY Trash Bags, 60 gal., 0.95 mil, PK100 31DK39
- TOUGH GUY Trash Bags, 30 gal., 0.85 mil, PK10 49YW60
- TOUGH GUY Recycled Trsh Bags, 20 to 30gal, Blk, PK125 31DK54
- FORTUNE PLASTIC 38 in x 58 in 1.7 mm Black Low Density Can Liner, PK100 BC60S
- GENUINE JOE 10 gal. Can Liners, 2-Ply, 500PK GJO02148
- NAPCO BAG AND FILM GEC™ Medium Duty Black Trash Bags - 33 Gal, 0.65 Mil, 250 Bags/Case RB4031
- GLARO Waste Receptacle, Liner, 33 gal., Bronze Ve W-2032BV-BV-W2
- Tough Guy Trash Bags