Tough Guy
Recycled Trash Bags, 60 gal., Black, PK100
- Zoro #: G7467695
- Mfr #: 31DK58
Tap to zoom
Hover or click to zoom
$61.21
pkg. of 100 ($0.61/ea)
- Width: 38 in
- Capacity: 60 gal
- Bag Closure Type: None
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $61.21
Tough Guy #31DK58 Specifications
- Zoro #: G7467695
- Mfr #: 31DK58
- Width: 38 in
- Capacity: 60 gal
- Bag Closure Type: None
- Thickness: 1.5 mil
- Height: 58 in
- Max. Load: 80 lb
- Material: Linear Low Density Polyethylene
- Scent: Unscented
- Seal: Star
- Color: Black
- Package Configuration: Coreless Roll
- Bags Per Roll: 10
- Trash Bag Color Family: Black
- % Recycled Content: 70% Post-Consumer
- Legend: No Legend
- Bag Product Grouping: Recycled Material Trash Bag
- Rolls per Package: 10
- Item: Recycled Trash Bags
- Application: Food Service, Hospital, Landscaping, Office, Xtra Xtra Heavy Weight
- Bags per Roll/Pack: 10/10
- Strength Rating: Super Heavy
- Bottom Seal Type: Star
- Bags per Roll: 10
- Country of Origin (subject to change): United States
Description
Recycled Material Trash Bag, Capacity 60 gal, Trash Bag Material LLDPE, Percent Recycled Content 70 Percent Recycled Content; 10 Percent Post Consumer, Thickness 1.5 mil, Color Black, Bag Closure Type None, Width 38 in, Height 58 in, Max. Load 80 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Recycled Trash Bags, Application Food Service, Hospital, Landscaping, Office, Xtra Xtra Heavy Weight
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov