Tough Guy
Recycled Trash Bags, 60 gal., Black, PK50
- Zoro #: G7588743
- Mfr #: 31DK62
Hover or click to zoom Tap to zoom
Key Features
- Width: 38 in
- Capacity: 60 gal
- Bag Closure Type: None
- Thickness: 2 mil
- Height: 58 in
- Max. Load: 90 lb
- Material: Linear Low Density Polyethylene
- Scent: Unscented
$47.54
Pk of 50, $0.95/ea
Subtotal: $47.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tough Guy
- MFR #31DK62
- Zoro #G7588743
- Country of OriginUnited States
- Category Trash Bags
Dimensions
Width | 38 in |
Height | 58 in |
Details
Capacity | 60 gal |
Bag Closure Type | None |
Thickness | 2 mil |
Max. Load | 90 lb |
Material | Linear Low Density Polyethylene |
Scent | Unscented |
Seal | Star |
Color | Black |
Package Configuration | Coreless Roll |
Bags Per Roll | 10 |
Item | Recycled Trash Bags |
Legend | No Legend |
Trash Bag Color Family | Black |
Strength Rating | Super Heavy |
Bottom Seal Type | Star |
Rolls per Package | 5 |
Bag Product Grouping | Recycled Material Trash Bag |
Bags per Roll/Pack | 10/5 |
% Recycled Content | 70% Post-Consumer |
Application | Food Service, Hospital, Landscaping, Office, Super Heavy Weight |
Bags per Roll | 10 |
Description
Recycled Material Trash Bag, Capacity 60 gal, Trash Bag Material LLDPE, Percent Recycled Content 70 Percent Recycled Content; 10 Percent Post Consumer, Thickness 2 mil, Color Black, Bag Closure Type None, Width 38 in, Height 58 in, Max. Load 90 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 5, Item Recycled Trash Bags, Application Food Service, Hospital, Landscaping, Office, Super Heavy Weight
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Tough Guy #31DK62
Explore more
- TOUGH GUY Trash Bags, 16 gal., 0.75 mil, PK500 15E464
- TOUGH GUY Trash Bags, 60 gal., 19 micron, PK150 49P436
- TOUGH GUY Recycled Can Liner, 45 gal., Clear, 2 mil, PK100 38EU77
- TOUGH GUY Trash Bags, 30 gal., 1.10 mil, PK100 31DK68
- TOUGH GUY 23 gal Plastic Square Rigid Liner 4PGT2
- TOUGH GUY Trash Bags, 55 gal., 2.5 mil, PK50 15E494
- ALPINE INDUSTRIES 40 Gal. Steel All-Weather Outdoor Commercial Trash Can, Ash Tray Lid 472-40-SIL
- PARTNERS BRAND 2nd Chance Trash Liners, 55-60 Gallon, 38" x 58", Black, PK 100 CL5014
- INTEPLAST GROUP High-Density Can Liners, 7 gal, 6mic, 20" x 22", Clear, PK2000 EC202206N
- WARP BROTHERS Trash Can Liners 2.5 mil 33 gal, PK 60 HB33-60
- BOARDWALK Low Density Repro Can Liners, 60 gal, 1.75 mil, 38"x58", Clear, PK100 BWK538
- Tough Guy Trash Bags