Recycling Container, Blue, 14 gal.

TOUGH GUY| Zoro #: G1538363| Mfr #: 4UAU8

$18.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1538363 Mfr #: 4UAU8
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentShape: Rectangular
Width: 15-3/8"Number of Openings: 1
Material: PlasticPrimary Container Color: Blue
Item: Stationary Recycling ContainerTrash Container Capacity: 14 gal.
Top Design: Open TopHeight: 14-1/2"
Recycling Material: Paper/Cans/Trash/Bottles/PlasticColor: Blue
Total Capacity: 14 gal.Symbol: Recycle
Country of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Trash Container Capacity 14 gal., Total Capacity 14 gal., Color Blue, Width 15-3/8 In., Height 14-1/2 In., Material Plastic, Rectangular, Top Design Open Top, Number of Openings 1, Symbol Recycle, Primary Container Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.