Recycling Container, Blue, 20 gal.

TOUGH GUY| Zoro #: G0861235| Mfr #: 4UAV4

$30.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0861235 Mfr #: 4UAV4
For Use With: Mfr. No. 2001WHIncludes: -
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentShape: Round
Width: 19-1/2"Diameter: 19-1/2"
Number of Openings: 1Material: Plastic
Primary Container Color: BlueItem: Stationary Recycling Container
Trash Container Capacity: 20 gal.Top Design: Open Top
Height: 22-1/2"Recycling Material: Paper/Cans/Trash/Bottles/Plastic
Color: BlueTotal Capacity: 20 gal.
Symbol: RecycleCountry of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Trash Container Capacity 20 gal., Total Capacity 20 gal., Color Blue, Width 19-1/2 In., Height 22-1/2 In., Diameter 19-1/2 In., Material Plastic, Round, Top Design Open Top, Number of Openings 1, Symbol Recycle, For Use With Mfr. No. 2001WH, Includes -, Primary Container Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.