Recycling Container, Blue, 21 gal.

TOUGH GUY| Zoro #: G1471321| Mfr #: 4UAV1

$56.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1471321 Mfr #: 4UAV1
Number of Openings: 1Top Design: Open Top
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentItem: Stationary Recycling Container
Color: BlueWidth: 12"
Height: 28-1/2"Material: Plastic
Symbol: RecycleIncludes: -
Trash Container Capacity: 21 gal.Recycling Material: Paper/Cans/Trash/Bottles/Plastic
Total Capacity: 21 gal.Shape: Semi-Round
Primary Container Color: BlueCountry of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Trash Container Capacity 21 gal., Total Capacity 21 gal., Color Blue, Width 12 In., Height 28-1/2 In., Material Plastic, Semi-Round, Top Design Open Top, Number of Openings 1, Symbol Recycle, Includes -, Primary Container Color Blue

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.