Recycling Container, Blue, 21 gal.

TOUGH GUY| Zoro #: G0244002| Mfr #: 5GUP8

$235.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0244002 Mfr #: 5GUP8
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentIncludes: (6) Tri-Lingual Material ID Labels
Primary Container Color: BlueTrash Container Capacity: 21 gal.
Top Design: Open TopRecycling Material: Paper
Total Capacity: 21 gal.Item: Stationary Recycling Container
Symbol: RecycleShape: Semi-Round
Height: 39"Width: 14"
Color: BlueNumber of Openings: 1
Material: PlasticCountry of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Paper, Trash Container Capacity 21 gal., Total Capacity 21 gal., Color Blue, Width 14 In., Height 39 In., Material Plastic, Semi-Round, Top Design Open Top, Number of Openings 1, Symbol Recycle, Includes (6) Tri-Lingual Material Id Labels, Primary Container Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.