Recycling Container, Blue, 23 gal.

TOUGH GUY| Zoro #: G1415924| Mfr #: 4UAU7

$70.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1415924 Mfr #: 4UAU7
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentIncludes: -
For Use With: Mfr. No. 7325, 7317BL, 7316YW, 7316GN, 7315GYPrimary Container Color: Blue
Trash Container Capacity: 23 gal.Top Design: Open Top
Recycling Material: Paper/Cans/Trash/Bottles/PlasticTotal Capacity: 23 gal.
Item: Stationary Recycling ContainerSymbol: Recycle
Shape: RectangularHeight: 30"
Width: 11"Color: Blue
Number of Openings: 1Material: Plastic
Country of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Trash Container Capacity 23 gal., Total Capacity 23 gal., Color Blue, Width 11 In., Height 30 In., Material Plastic, Rectangular, Top Design Open Top, Number of Openings 1, Symbol Recycle, For Use With Mfr. No. 7325, 7317BL, 7316YW, 7316GN, 7315GY, Includes -, Primary Container Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.