Recycling Container, Blue, 32 gal.

TOUGH GUY| Zoro #: G1836335| Mfr #: 4UAV2

$75.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1836335 Mfr #: 4UAV2
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentFor Use With: Mfr. No. 1725-1, 1702, T1700, T1600
Includes: -Total Capacity: 32 gal.
Symbol: RecycleShape: Square
Width: 16-1/4"Number of Openings: 1
Material: PlasticPrimary Container Color: Blue
Item: Stationary Recycling ContainerTrash Container Capacity: 32 gal.
Top Design: Open TopHeight: 31-3/4"
Recycling Material: Paper/Cans/Trash/Bottles/PlasticColor: Blue
Country of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Trash Container Capacity 32 gal., Total Capacity 32 gal., Color Blue, Width 16-1/4 In., Height 31-3/4 In., Material Plastic, Square, Top Design Open Top, Number of Openings 1, Symbol Recycle, For Use With Mfr. No. 1725-1, 1702, T1700, T1600, Includes -, Primary Container Color Blue

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.