Recycling Container, Blue, 32 gal.

TOUGH GUY| Zoro #: G0340024| Mfr #: 4UAV5

$30.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0340024 Mfr #: 4UAV5
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentFor Use With: Mfr. No. 3201WH, 3201-1
Color: BlueTotal Capacity: 32 gal.
Symbol: RecycleShape: ROUND
Width: 22"Diameter: 22"
Number of Openings: 1Material: PLASTIC
Primary Container Color: BlueItem: Stationary Recycling Container
Trash Container Capacity: 32 gal.Top Design: Open Top
Height: 27-1/4"Recycling Material: Paper/Cans/Trash/Bottles/Plastic
Country of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Trash Container Capacity 32 gal., Total Capacity 32 gal., Color Blue, Width 22 In., Height 27-1/4 In., Diameter 22 In., Material Plastic, Round, Top Design Open Top, Number of Openings 1, Symbol Recycle, For Use With Mfr. No. 3201WH, 3201-1, Primary Container Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.