Recycling Container, Blue, 44 gal.

TOUGH GUY| Zoro #: G2138586| Mfr #: 4UAV6

$63.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2138586 Mfr #: 4UAV6
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentFor Use With: Mfr. No. 4445, 4455, 4456
Top Design: Open TopHeight: 31-1/2"
Recycling Material: Paper/Cans/Trash/Bottles/PlasticColor: Blue
Total Capacity: 44 gal.Symbol: Recycle
Shape: ROUNDWidth: 24"
Diameter: 24"Number of Openings: 1
Material: PLASTICPrimary Container Color: Blue
Item: Stationary Recycling ContainerTrash Container Capacity: 44 gal.
Country of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Trash Container Capacity 44 gal., Total Capacity 44 gal., Color Blue, Width 24 In., Height 31-1/2 In., Diameter 24 In., Material Plastic, Round, Top Design Open Top, Number of Openings 1, Symbol Recycle, For Use With Mfr. No. 4445, 4455, 4456, Includes -, Primary Container Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.