Recycling Container, Blue, 50 gal.

TOUGH GUY |Zoro #: G0732401|Mfr #: 4UAW3

$77.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0732401 Mfr #: 4UAW3
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentFor Use With: Mfr. No. 1750-1
Includes: -Total Capacity: 50 gal.
Symbol: RecycleShape: Rectangular
Width: 16-1/4"Number of Openings: 1
Material: PlasticPrimary Container Color: Blue
Item: Stationary Recycling ContainerTrash Container Capacity: 50 gal.
Top Design: Open TopHeight: 34-3/4"
Recycling Material: Paper/Cans/Trash/Bottles/PlasticColor: Blue
Country of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Paper/Cans/Trash/Bottles/Plastic, Trash Container Capacity 50 gal., Total Capacity 50 gal., Color Blue, Width 16-1/4 In., Height 34-3/4 In., Material Plastic, Rectangular, Top Design Open Top, Number of Openings 1, Symbol Recycle, For Use With Mfr. No. 1750-1, Includes -, Primary Container Color Blue

Product Reviews

Save 15% when you sign up for Z-mail.