Recycling Container, Gray, 21 gal.

TOUGH GUY| Zoro #: G1199423| Mfr #: 5GUR1

$235.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1199423 Mfr #: 5GUR1
Includes: (9) Tri-Lingual Material ID LabelsGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Width: 14"Number of Openings: 1
Material: PlasticPrimary Container Color: Gray
Item: Stationary Recycling ContainerTrash Container Capacity: 21 gal.
Top Design: DomeHeight: 39"
Recycling Material: Paper/TrashColor: Gray
Total Capacity: 21 gal.Symbol: Recycle
Shape: Semi-RoundCountry of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Paper/Trash, Trash Container Capacity 21 gal., Total Capacity 21 gal., Color Gray, Width 14 In., Height 39 In., Material Plastic, Semi-Round, Top Design Dome, Number of Openings 1, Symbol Recycle, Includes (9) Tri-Lingual Material Id Labels, Primary Container Color Gray

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.