Recycling Container, Green, 21 gal.

TOUGH GUY| Zoro #: G1286783| Mfr #: 5GUP9

$235.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1286783 Mfr #: 5GUP9
Includes: (21) Tri-Lingual Material ID LabelsGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Width: 14"Number of Openings: 1
Material: PlasticPrimary Container Color: Green
Item: Stationary Recycling ContainerTrash Container Capacity: 21 gal.
Top Design: DomeHeight: 39"
Recycling Material: AluminumColor: Green
Total Capacity: 21 gal.Symbol: Recycle
Shape: Semi-RoundCountry of Origin (subject to change): United States

Product Description

Stationary Recycling Container, Recycling Material Aluminum, Trash Container Capacity 21 gal., Total Capacity 21 gal., Color Green, Width 14 In., Height 39 In., Material Plastic, Semi-Round, Top Design Dome, Number of Openings 1, Symbol Recycle, Includes (21) Tri-Lingual Material Id Labels, Primary Container Color Green

Product Reviews

Save 15%. Sign up for Z-mail.