Recycling Station, 56 gal, Blue

TOUGH GUY| Zoro #: G0442793| Mfr #: 4UAX2

$298.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0442793 Mfr #: 4UAX2
Includes: Yellow and Gray Lids, (2) Black Plastic Liners, LabelsTotal Capacity: 56 gal.
Symbol: RecycleShape: Rectangular
Width: 26-3/8"Number of Openings: 2
Material: HDPEPrimary Container Color: Blue
Item: Recycling StationTrash Container Capacity: 56 gal.
Height: 36-1/4"Recycling Material: Paper/Cans/Bottles
Color: BlueCountry of Origin (subject to change): United States

Product Description

Recycling Station, Recycling Material Paper/Cans/Bottles, Trash Container Capacity 56 gal., Total Capacity 56 gal., Color Blue, Width 26-3/8 In., Height 36-1/4 In., Material HDPE, Rectangular, Number of Openings 2, Symbol Recycle, Includes Yellow and Gray Lids, (2) Black Plastic Liners, Labels, Primary Container Color Blue

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.