Recycling Station, Blue, 56 gal.

TOUGH GUY| Zoro #: G2326931| Mfr #: 4UAX3

$456.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2326931 Mfr #: 4UAX3
Includes: Blue, Green, Yellow, And Gray Lids, (2) Black Plastic Liners, LabelsGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Material: PLASTICItem: Recycling Station
Height: 36-1/4"Color: Blue
Total Capacity: 56 gal.Primary Container Color: Blue
Symbol: RecycleTrash Container Capacity: 56 gal.
Shape: RectangularTop Design: Open Top
Width: 26-3/8"Recycling Material: Paper/Cans/Bottles
Number of Openings: 2Country of Origin (subject to change): United States

Product Description

Recycling Station, Recycling Material Paper/Cans/Bottles, Trash Container Capacity 56 gal., Total Capacity 56 gal., Color Blue, Width 26-3/8 In., Height 36-1/4 In., Material Plastic, Rectangular, Top Design Open Top, Number of Openings 2, Symbol Recycle, Includes Blue, Green, Yellow, And Gray Lids, (2) Black Plastic Liners, Labels, Primary Container Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.