KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recycling Top, LLDPE, Blue

TOUGH GUY| Zoro #: G0410146| Mfr #: 4UAW4

$40.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 17"
Series: Swingline Recycling Lids
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410146 Mfr #: 4UAW4
Width: 17"Series: Swingline Recycling Lids
Color: BlueContainer Circumference: 67"
Container Top Depth: 16-1/2"Shape: Square
Container Markings: PaperItem: Recycling Top
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentHeight: 4-3/4"
Indoor/Outdoor: IndoorFits Container Size: 25 gal., 32 gal.
Material: LLDPEContainer Top Design: Funnel
Country of Origin (subject to change): United States

Description

Recycling Top, Color Blue, Length 17 In, Width 17 In, Height 4 3/4 In, Material Linear Low Density Polyethylene, Recycle Paper Symbol, Fits Container Nos. G2889616, or G1836335

Reviews