Recycling Top, LLDPE, Blue

TOUGH GUY| Zoro #: G2467412| Mfr #: 4UAW7

$30.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2467412 Mfr #: 4UAW7
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentIndoor/Outdoor: Indoor
Shape: SquareSeries: Swingline Recycling Lids
Width: 20-1/8"Material: LLDPE
Container Circumference: 79"Color: Blue
Container Top Design: FunnelItem: Recycling Top
Container Top Depth: 19-1/2"Height: 6"
Container Markings: Bottles, CansFits Container Size: 50 gal.
Country of Origin (subject to change): United States

Product Description

Recycling Top, Color Blue, Length 20 1/8 In, Width 20 1/8 In, Height 6 In, Material Linear Low Density Polyethylene, Recycle Bottle or Can Symbol, Fits Container Nos. G0732401

Product Reviews

Save 15%. Sign up for Z-mail.