KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recycling Top, Plastic, Blue

TOUGH GUY| Zoro #: G1704927| Mfr #: 5DMY7

$24.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Markings: Bottles, Cans
For Use With: Mfr. No. 4UAU7
Item: Recycling Top
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1704927 Mfr #: 5DMY7
Container Markings: Bottles, CansFor Use With: Mfr. No. 4UAU7
Item: Recycling TopIndoor/Outdoor: Indoor
Series: Wallhugger LidGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Height: 2-1/2"Container Top Depth: 21-1/2"
Width: 11-1/2"Fits Container Size: 23 gal.
Container Top Design: FlatMaterial: Plastic
Shape: RectangularContainer Circumference: 66"
Color: BlueCountry of Origin (subject to change): China

Description

Recycling Top, Material Plastic, Color Blue, Container Top Depth 21-1/2 In., Width 11-1/2 In., Height 2-1/2 In., Container Circumference 66 In., Container Markings Bottles, Cans, Fits Container Size 23 gal., Shape Rectangular, Container Top Design Flat, Indoor/Outdoor Indoor, Series Wallhugger Lid, For Use With Mfr. No. 4UAU7, Includes -

Reviews