DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Recycling Top, Plastic, Brown

TOUGH GUY| Zoro #: G0435452| Mfr #: 4PGU3

$24.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Markings: Recycle Symbol
Container Circumference: 64"
Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0435452 Mfr #: 4PGU3
Container Markings: Recycle SymbolContainer Circumference: 64"
Indoor/Outdoor: Indoor, OutdoorFor Use With: 4PGV1(A),4PGU8(A),4PGU9(A),4PGU5,4PGU6,4PGU7
Shape: RectangularMaterial: Plastic
Fits Container Size: 15 gal., 23 gal.Includes: Label
Container Top Depth: 3"Color: Brown
Width: 11-3/8"Height: 3"
Container Top Design: Drop TopItem: Recycling Top
Country of Origin (subject to change): China

Description

Recycling Top, Material Plastic, Color Brown, Container Top Depth 3 In., Width 11-3/8 In., Height 3 In., Container Circumference 64 In., Container Markings Recycle Symbol, Fits Container Size 15 gal., 23 gal., Shape Rectangular, Container Top Design Drop Top, Indoor/Outdoor Indoor, Outdoor, For Use With 4PGV1(A),4PGU8(A),4PGU9(A),4PGU5,4PGU6,G0072371, Includes Label

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews