Recycling Top, Poly, Green

TOUGH GUY| Zoro #: G0327792| Mfr #: 4UAW2

$15.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 11-1/2"Series: Wallhugger LidContainer Top Depth: 21-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327792 Mfr #: 4UAW2
Width: 11-1/2"Series: Wallhugger Lid
Container Top Depth: 21-1/2"Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Height: 2-1/2"Material: polypropylene
Includes: 21 Recycle Material ID LabelsFor Use With: Mfr. No. 4UAU7
Container Top Design: FlatFits Container Size: 23 gal.
Color: GreenItem: Recycling Top
Indoor/Outdoor: IndoorContainer Markings: Bottles, Cans
Container Circumference: 66"Shape: Rectangular
Country of Origin (subject to change): China

Description

Recycling Top, With Holes, Color Green, Length 21 1/2 In, Width 11 1/2 In, Height 2 5/8 In, Material Polypropylene, Fits Container Nos. G1415924, Includes 21 Recycle Material ID Labels

Reviews