BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Recycling Top, Poly, Yellow

TOUGH GUY| Zoro #: G1637264| Mfr #: 4UAW1

$15.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Markings: Bottles, CansContainer Circumference: 66"Indoor/Outdoor: Indoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637264 Mfr #: 4UAW1
Container Markings: Bottles, CansContainer Circumference: 66"
Indoor/Outdoor: IndoorFor Use With: Mfr. No. 4UAU7
Shape: RectangularMaterial: polypropylene
Fits Container Size: 23 gal.Includes: 21 Recycle Material ID Labels
Series: Wallhugger LidContainer Top Depth: 21-1/2"
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentColor: Yellow
Width: 11-1/2"Height: 2-1/2"
Container Top Design: FlatItem: Recycling Top
Country of Origin (subject to change): China

Description

Recycling Top, Material Polypropylene, Color Yellow, Container Top Depth 21-1/2 In., Width 11-1/2 In., Height 2-1/2 In., Container Circumference 66 In., Container Markings Bottles, Cans, Fits Container Size 23 gal., Shape Rectangular, Container Top Design Flat, Indoor/Outdoor Indoor, Series Wallhugger Lid, For Use With Mfr. No. 4UAU7, Includes 21 Recycle Material ID Labels

Reviews