Refrigeration Brush, Dia 3/4, Length 6 1/2

TOUGH GUY| Zoro #: G1519917| Mfr #: 3DYR1

$6.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 6-1/2Brush Dia. (In.): 3/4Fill Type: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519917 Mfr #: 3DYR1
Overall Length (In.): 6-1/2Brush Dia. (In.): 3/4
Fill Type: Stainless SteelType: Double Spiral/Double Stem
Handle Color: WhiteTube Dia. (In.): 3/4
Package Quantity: 1Handle Type: PLastic
Handle Length (In.): 3-1/2Item: Refrigeration Fitting Brush
Brush Length (In.): 1-1/4Country of Origin (subject to change): United States

Description

Refrigeration Fitting Brush 3/4 In, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 1.250 In, Brush Dia 0.813 In, Tube Dia .750 In, Handle Type Plastic, Handle Length 3.5 In, Handle Color White, Overall Length 6.5 In

Reviews